M18 Six Pack Battery Charger

Item #: 0938641

Cat #: 48-59-1806

UPC: 045242293681

$ 151.08 EA
Company wide:
81 in stock
Charger, Multi-Bay, Charge Time: 30-60 Min, Compatible Batteries: Lithium Ion, M18 Six Pack Sequential Charger, Features: Pass Through Plug, Carrying Handle.

Overview

Charger, Multi-Bay, Charge Time: 30-60 Min, Compatible Batteries: Lithium Ion, M18 Six Pack Sequential Charger, Features: Pass Through Plug, Carrying Handle.

The Milwaukee 48-59-1806 is a M18 sequential 6 port charger. The charger holds up to 6 batteries at a time, and charges them sequentially, one at a time. The charger also offers a compact design, integrated hang holes for vertical mounting, and a pass through plug to conserve outlet space. The new unit will charge M18 compact batteries in 30 minutes, and extended capacity (XC) batteries in 60 minutes. With this new six pack charger, users can reduce the amount of time spent changing out batteries, increasing productivity on the jobsite.

Also known as: 045242293681, 48-59-1806, MIL48591806

Features & Benefits

  • Convenient carrying handle
  • Pass through plug
  • Compact size
  • Charges M18 compact batteries in 30 minutes, M18 XC batteries in 60 minutes sequentially

Specifications

Volts DC: 18
Type: Lithium Ion
Volts DC: 18
Type: Lithium Ion