7.5 Amp, 135mV ATOF Blade Fuses

Item #: 0938617

Cat #: 029707.5L

UPC: 079458941944

$ 1.51 EA
Company wide:
0 in stock
Documents & Guides
7.5 Amp, 135mV ATOF Blade Fuses Rated 32V

Overview

7.5 Amp, 135mV ATOF Blade Fuses Rated 32V

The MINI® Fuse is quickly becoming the new standard for vehicle circuit protection throughout the world. Its miniature design, patented by Littelfuse, meets the need for more circuits to be protected while utilizing less space, and its ability to cope with high temperatures in adverse environments makes the MINI® Fuse the recommended choice for protection.

Also known as: 079458941944, 029707.5L, LFU029707.5L

Specifications

Type: Automotive, Blade Fuse
Standards: California Proposition 65
Type: Automotive, Blade Fuse
Standards: California Proposition 65