
Comb Dim/FanCntl Rotary 4Spd 1.5A300W WH
Item #: 0938580
Cat #: RDC15-W
UPC: 032664706776
$ 33.45 EA
Company wide:
0
in stock
Documents & Guides
Eaton combination dimmer and fan speed control, Power failure memory, with preset, 4-Speed, #16 AWG, 1.5A, 120V, Wire lead, Maintained closure, White, 60 Hz, Incandescent, halogen, 0? to 40?C, Single-pole, Polycarbonate, 300W
Overview
Eaton combination dimmer and fan speed control, Power failure memory, with preset, 4-Speed, #16 AWG, 1.5A, 120V, Wire lead, Maintained closure, White, 60 Hz, Incandescent, halogen, 0? to 40?C, Single-pole, Polycarbonate, 300W
Eaton's fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with color change kits and are compatible with traditional-style or screwless wallplates.
Also known as: 032664706776, RDC15-W, CWDRDC15W
Specifications
No Specifications Available