2'x4' Replacement Lens For GR8 Series Fixture

Item #: 0938572

Cat #: A09524GC8PK

UPC: 080083150700

$ 79.03 EA
Company wide:
71 in stock
Documents & Guides
2 Ft. x 4 Ft. Replacement Lens For G, GR8, GC & GC8 Series Fixtures, Dimensions: 22.3" x 46.465", 1=1 Lens

Overview

2 Ft. x 4 Ft. Replacement Lens For G, GR8, GC & GC8 Series Fixtures, Dimensions: 22.3" x 46.465", 1=1 Lens
Also known as: 080083150700, A09524GC8PK, META09524GC8PK, lens, diffuser, troffer lens

Specifications

Length: 4 ft
Width: 2 ft
Length: 4 ft
Width: 2 ft