Bolt Close Conduit/Pipe Clamp, Steel, 1 1/2" Rigid/Pipe, 0.41" Hole

Item #: 0938553

Cat #: CD4B37

UPC: 782856344674

$ 2.46 EA
Company wide:
108 in stock
Documents & Guides
CDY CD4B37 W/ 3/8" HOLE

Overview

CDY CD4B37 W/ 3/8" HOLE

Easy to use, bolt to close conduit and pipe support. Captured hardware facilitates worry-free installation.

Also known as: 782856344674, CD4B37, CDYCD4B37

Features & Benefits

  • Retained bolt and built-in nut means there are less parts to handle or drop
  • Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers

Specifications

Diameter: 1 1/2 in
Material: Steel
Finish: Electrogalvanized
Diameter: 1 1/2 in
Finish: Electrogalvanized
Material: Steel