
Grounding Busbar Mounting Kit, 3"–4" Busbar Width
Item #: 0938524
Cat #: B548A42
UPC: 782856620433
$ 23.55 EA
Company wide:
1
in stock
Documents & Guides
CAD B548A42 HARDWARE KIT
Overview
CAD B548A42 HARDWARE KIT
Earth bar mounting kit.
Also known as: 782856620433, B548A42, CADB548A42
Features & Benefits
- Includes hardware, fasteners, insulators and brackets
Specifications
| Width: | 2 in |
| Material: | Stainless Steel, Polyamide |
| Length: | 6 5/16 in |
| Height: | 3 3/8 in |
| Width: | 2 in |
| Length: | 6 5/16 in |
| Material: | Stainless Steel, Polyamide |
| Height: | 3 3/8 in |