Sloped-Front Pushbutton Enclosure, T12, 14x15x10

Item #: 0938519

Cat #: E30PBAM

UPC: 783510130831

$ 720.88 EA
Company wide:
0 in stock
Sloped-Front Pushbutton Enclosure, NEMA Type 12, Material: Steel, Dimensions: 14" x 15.25" x 10.12"

Overview

Sloped-Front Pushbutton Enclosure, NEMA Type 12, Material: Steel, Dimensions: 14" x 15.25" x 10.12"

These Sloped Front Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches where slanted control surfaces are desired.

Also known as: 783510130831, E30PBAM, HOFE30PBAM

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding stud on body
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Height: 14 in
Width: 15.250 in
Finish: Powder Coated
Depth: 10.120 in
Weight: 18.920 lb
Color: Gray
Height: 14 in
Finish: Powder Coated
Weight: 18.920 lb
IP/NEMA Rating: IP65, NEMA 12
Width: 15.250 in
Depth: 10.120 in