C-h Dh263ngk Saftey Switch

Item #: 0938511

Cat #: DH263NGK

UPC: 786685177052

$ 1523.06 EA
Company wide:
0 in stock
C-H DH263NGK SAFTEY SWITCH

Overview

C-H DH263NGK SAFTEY SWITCH
Also known as: 786685177052, DH263NGK, CUTDH263NGK

Specifications

Poles: 2
Amps: 100
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 2
Volts DC: 600
IP/NEMA Rating: NEMA 1
Amps: 100
Mounting: Surface
Volts AC: 600