Universal Transient Barrier, Dual Pair, 10-21 VAC, 15-30 VDC Un

Item #: 0938445

Cat #: UTB30DP

UPC: 782856622192

$ 307.60 EA
Company wide:
15 in stock
Documents & Guides
Compact design universal transient barrier provides protection of low-voltage circuits and transducers. Surge protection device for data or signal lines.

Overview

Compact design universal transient barrier provides protection of low-voltage circuits and transducers. Surge protection device for data or signal lines.

Compact design universal transient barrier provides protection of low-voltage circuits and transducers.

Also known as: 782856622192, UTB30DP, CADUTB30DP

Features & Benefits

  • Allows for protection of 25 analog signals or 50 digital signals per linear foot (0,3 m) of DIN rail space

Specifications

Width: 2 in
Mounting: DIN Rail
Material: Thermoplastic
Height: 90 in
IP/NEMA Rating: IP20
Depth: 3.350 in
Width: 2 in
Material: Thermoplastic
IP/NEMA Rating: IP20
Mounting: DIN Rail
Height: 90 in
Depth: 3.350 in