39W LED Wallpack

Item #: 0938347

Cat #: TWH LED 10C 50K

UPC: 753573896999

Company wide:
0 in stock
Documents & Guides
LED Wallpack, 39W, Lumens: 3398, CRI: 70, Color Temperature: 5000K, Multi-Volt, Finish: Dark Bronze. Replaces up to 150W MH, Life: 100,000 Hours

Overview

LED Wallpack, 39W, Lumens: 3398, CRI: 70, Color Temperature: 5000K, Multi-Volt, Finish: Dark Bronze. Replaces up to 150W MH, Life: 100,000 Hours
Also known as: 753573896999, TWH LED 10C 50K, LITTWHLED10C50K

Specifications

Type: Wallpack
Color: Dark Bronze
Wattage: 39
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Wattage: 39
Light Technology: LED
Color: Dark Bronze
Material: Aluminum
Volts AC Range: 120 - 277