FH Class G Fuse Block 3 Pole

Item #: 0938341

Cat #: LFG60015-3CDINR

UPC: 079458939187

$ 233.10 EA
Company wide:
0 in stock
Documents & Guides
15A, 600V, Fuse Holder Class G Fuse Block 3 Pole Lug Term

Overview

15A, 600V, Fuse Holder Class G Fuse Block 3 Pole Lug Term

All Littelfuse Class G fuse blocks offer snap-to-release DIN rail mounting and universal mounting holes. Class G fuse blocks are designed for use with time-delay current limiting Class G fuses.

Also known as: 079458939187, LFG60015-3CDINR, LFULFG600153CDINR

Specifications

Type: Fuse Block
Type: Fuse Block