LED BOLLARD 36 " 5W COOL W/ ROUND

Item #: 0938335

Cat #: BLEDR5-36

UPC: 019813027814

Company wide:
0 in stock
Documents & Guides
LED BOLLARD 36 Inch 5W COOL WITH ROUND SLED BRONZE

Overview

LED BOLLARD 36 Inch 5W COOL WITH ROUND SLED BRONZE
Also known as: 019813027814, BLEDR5-36, RABBLEDR536

Specifications

Wattage: 5
Type: Landscape
Color: Bronze
Light Technology: LED
Wattage: 5
Color: Bronze
Type: Landscape
Light Technology: LED