Wall Heater, High Output, Smart Series, 2kW, 1.6/12.5A, 120VAC, Programmable, LED Thermostat

Item #: 0938290

Cat #: HT1502SS

UPC: 685360153506

$ 803.41 EA
Company wide:
0 in stock
Documents & Guides
Wall Heater, High Output, Smart Series, 2 kW, 1.6/12.5 Amp, 120 Volt AC, Programmable, LED Thermostat

Overview

Wall Heater, High Output, Smart Series, 2 kW, 1.6/12.5 Amp, 120 Volt AC, Programmable, LED Thermostat

This SmartSeries® fan-forced wall heater provides a convenient way to program your finished attic, basement, garage or workspace for year-round warmth and comfort. Its SmartSeries technology includes an easy-to-read LED touch screen and a programmable thermostat with separate settings for weekdays and weekends. The heater is UL/CSA listed for worry-free installation and operation in your home or business.

Also known as: 685360153506, HT1502SS, MRYHT1502SS

Specifications

Volts AC: 120
Type: Heater, In-Wall
Wattage: 2 kW
Amps: 1.600, 12.500
Volts AC: 120
Wattage: 2 kW
Type: Heater, In-Wall
Amps: 1.600, 12.500