Bushing, Type: Snap-In, Diameter: 0.375", Black, Non-Metallic

Item #: 0938289

Cat #: 2030

UPC:

Company wide:
0 in stock
Documents & Guides
Bushing, Type: Snap-In, Diameter: 0.375", Color: Black, Material: Non-Metallic

Overview

Bushing, Type: Snap-In, Diameter: 0.375", Color: Black, Material: Non-Metallic
Also known as: 2030, HEY2030

Specifications

Diameter: 0.375 in
Color: Black
Diameter: 0.375 in
Color: Black