Al Cmp(a)2/0str(b)1/0str Ins

Item #: 0938253

Cat #: PICS-846

UPC: 783669232714

$ 28.88 EA
Company wide:
0 in stock
Ilsco; Clearchoice; Service Entrance: P840; Color:cap A: Gray; Cap B: Yellow; Application:splicer / Reducer; Conductor Range:stranded B: 1/0 Awg Or 2/0 Awg (compact); Acsr A: 2/0; A: Max .448 - Min .414; Stranded A: 2/0 Awg Or 3/0 Awg (compact); Acsr B: 1/0; B: Max .398 - Min .365 In; Die Index Number: 840

Overview

Ilsco; Clearchoice; Service Entrance: P840; Color:cap A: Gray; Cap B: Yellow; Application:splicer / Reducer; Conductor Range:stranded B: 1/0 Awg Or 2/0 Awg (compact); Acsr A: 2/0; A: Max .448 - Min .414; Stranded A: 2/0 Awg Or 3/0 Awg (compact); Acsr B: 1/0; B: Max .398 - Min .365 In; Die Index Number: 840
Also known as: 783669232714, PICS-846, ILSPICS846

Specifications

Type: Compression Sleeve, Standard Barrel
Material: Aluminum
Type: Compression Sleeve, Standard Barrel
Material: Aluminum