Universal Transient Barrier, Dual Pair, 3-10 VAC, 5-15 VDC Un

Item #: 0938246

Cat #: UTB15DP

UPC: 782856622185

$ 387.42 EA
Company wide:
0 in stock
Documents & Guides
Universal Transient Barrier, Dual Pair, 3-10 VAC, 5-15 VDC Un, I/O Signal SPD for 15Vdc Dual Pair, 4-Wires; RS 232 & RS 485 Applications

Overview

Universal Transient Barrier, Dual Pair, 3-10 VAC, 5-15 VDC Un, I/O Signal SPD for 15Vdc Dual Pair, 4-Wires; RS 232 & RS 485 Applications

Compact design universal transient barrier provides protection of low-voltage circuits and transducers.

Also known as: 782856622185, UTB15DP, CADUTB15DP

Features & Benefits

  • Compact design universal transient barrier provides protection of low-voltage circuits and transducers
  • Separate plug and base design allows hot swappable module replacement
  • Multi-stage protection and fine over-voltage protection helps ensure lowest residual surge voltages reach sensitive equipment
  • Common-mode and differential-mode protection protects against both possible surge conditions
  • Surge rating to 20 kA 8/20 μs is ideal for exposed wiring
  • Allows for protection of 25 analog signals or 50 digital signals per linear foot (0,3 m) of DIN rail space

Specifications

Width: 2 in
Mounting: DIN Rail
Material: Thermoplastic
Height: 90 in
IP/NEMA Rating: IP20
Depth: 3.350 in
Width: 2 in
Material: Thermoplastic
IP/NEMA Rating: IP20
Mounting: DIN Rail
Height: 90 in
Depth: 3.350 in