This product has been discontinued.

LED Bay/Site Utility Series, 140W, 120-277V
Item #: 0938212
Cat #: LED-8030M57-A
UPC: 844006080303
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Lamp, 140W, 120-277V, Bulb: Utility Light, Base: Mogul Screw (E39), Lumens: 15911, CRI: >85, Color Temperature: 5700K, Beam Angle: 360°, Rated Average Life: 50,000 Hrs. 400W HID Equivalent. LDL Listed. ## NOTE: When Installing LED-8000 Series Retrofit Lamps within HID Fixtures, Ballast must be Bypassed when Present. LED has Dropped Wattage from 150 to 140 and Changed the Look on this Lamp as of May 2016. New Style has "-A".
Overview
LED Lamp, 140W, 120-277V, Bulb: Utility Light, Base: Mogul Screw (E39), Lumens: 15911, CRI: >85, Color Temperature: 5700K, Beam Angle: 360°, Rated Average Life: 50,000 Hrs. 400W HID Equivalent. LDL Listed. ## NOTE: When Installing LED-8000 Series Retrofit Lamps within HID Fixtures, Ballast must be Bypassed when Present. LED has Dropped Wattage from 150 to 140 and Changed the Look on this Lamp as of May 2016. New Style has "-A".
Everyone knows that dependable, long-lasting lighting is vital for a safe and productive workplace. That's why Light Efficient Design's LED-8030M57-A high bay LED is the perfect fit for illuminating any warehouse or factory; it shines 15,911 lumens at a full spectrum daylight color temperature, and it can last up to 50,000 hours due to its Mag-Lev cooling system.
Also known as: 844006080303, LED-8030M57-A, LGDLED8030M57A
Specifications
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 85 |
| Color Temperature: | 5700 (Bright White) |
| Wattage: | 150 |
| Material: | Plastic |
| Lumens: | 15911 |
| Light Technology: | LED |
| Angle: | 360° |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Screw (E39) |
| Color Temperature: | 5700 (Bright White) |
| Material: | Plastic |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |
| Color Rendering Index (CRI): | 85 |
| Wattage: | 150 |
| Lumens: | 15911 |
| Angle: | 360° |
| Volts AC Range: | 120 - 277 |