TMC2X Connector, 1", Explosion-Proof-Dust-Ignitionproof, Aluminum

Item #: 0938211

Cat #: TMC2X100137AX

UPC: 781381377478

$ 345.23 EA
Company wide:
0 in stock
Documents & Guides
TMC2X Connectors for MC Cable, NPT Size: 1", Cable Armor Diameter: 0.94" - 1.28", Cable Jacket Diameter: 1.02" - 1.37", Material: Aluminum. Watertight, Explosion-Proof/Dust-Ignitionproof, For Use With Jacketed Metal Clad Cable in Hazardous Locations.

Overview

TMC2X Connectors for MC Cable, NPT Size: 1", Cable Armor Diameter: 0.94" - 1.28", Cable Jacket Diameter: 1.02" - 1.37", Material: Aluminum. Watertight, Explosion-Proof/Dust-Ignitionproof, For Use With Jacketed Metal Clad Cable in Hazardous Locations.

Metal Clad Cable Connector, Type 2-Piece, Straight, Hub Size 1 Inch, Throat TypeBushing, Gland Nut, Cable Type Jacketed Metal Clad, Cable Size 1.02 to 1.37 Inch, Diameter 2.26 Inch, Length 4.53 Inch, Constructional Feature Explosionproof, Dust-Ignitionproof, Watertight, Material Copper free Aluminum (Body/Sleeve/GlandNut), Stainless Steel (Grounding Spring), Halogen Free LSF-TPE (Bushing), Nylon(End Stop Washer), Application Hazardous Location, Approval UL 514B/2225, CSA C22.2; Enclosure Type Class I Div 1 and 2 Group A B C D, Class I Zone 1 AEx d IICAEx e II AEx tA IIC, Class I Zone 1 EX e II Ex tA IIC, Class II Div 1 and 2 Group E F G, Class III Div 1 and 2, NEMA 4X, IP66; Continuous Operating Temperature-60 to 85 Deg C; Minimum Thread Length 0.98 Inch

Also known as: 781381377478, TMC2X100137AX, APPTMC2X100137AX

Specifications

Diameter: 1 in
Material: Aluminum
Diameter Range: 0.940 - 1.280 in, 1.020 - 1.370 in
Diameter: 1 in
Diameter Range: 0.940 - 1.280 in, 1.020 - 1.370 in
Material: Aluminum