Milb Mpap-200-78 200a Mtr Rt Ped

Item #: 0938200

Cat #: MPAP-200-78

UPC: 784572166363

$ 1045.50 EA
Company wide:
0 in stock

Overview

MLB MPAP-200-78 200A MTR RT
Also known as: 784572166363, MPAP-200-78, MLBMPAP20078

Specifications

Amps: 200
Mounting: Pedestal
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Pedestal
Standards: California Proposition 65