Masking Tape, Outdoor, 2" x 60 Yards, Blue

Item #: 0938189

Cat #: 200MTBLUE

UPC: 781002281436

$ 35.33 EA
Company wide:
23 in stock
Documents & Guides
Masking Tape, 2" X 60 Yards, Outdoor Type, Blue.

Overview

Masking Tape, 2" X 60 Yards, Outdoor Type, Blue.

2" x 60 Yards Masking Tape (Outdoor Type - Blue)

Also known as: 781002281436, 200MTBLUE, DOT200MTBLUE

Specifications

Width: 2 in
Color: Blue
Length: 180 ft
Width: 2 in
Length: 180 ft
Color: Blue