Disconnect, Vinyl Insulated, 18 - 14 AWG

Item #: 0938151

Cat #: MVU18-187DFX

UPC: 051128590133

$ 1.35 EA
Company wide:
0 in stock
Documents & Guides
Disconnect, Female, Vinyl Insulated, 18 - 14 AWG

Overview

Disconnect, Female, Vinyl Insulated, 18 - 14 AWG
Also known as: 051128590133, MVU18-187DFX, MMMMVU18187DFX

Specifications

Gender: Female
Material: Vinyl
Allowable Gauge Range: 18 - 14
Gender: Female
Allowable Gauge Range: 18 - 14
Material: Vinyl