Dual Watt Heater, 120V, White

Item #: 0938148

Cat #: E3035DWBW

UPC: 686334948821

$ 386.23 EA
Company wide:
0 in stock
Documents & Guides
3000 Series Fan Forced Ceiling Heater, 750/1500 Watt, 120 Volt, White Grill

Overview

3000 Series Fan Forced Ceiling Heater, 750/1500 Watt, 120 Volt, White Grill

Wattage is selectable at time of installation. Models are shipped wired to highest wattage. Models may not be used with remote Double Pole thermostat.

Also known as: 686334948821, E3035DWBW, TPIE3035DWBW

Specifications

Wattage: 1500
Volts AC: 120
Color: White
Standards: California Proposition 65
Wattage: 1500
Color: White
Volts AC: 120
Standards: California Proposition 65