Compression Lug, Copper, 1-Hole 1/4" Stud Size, Long Barrel, 8 AWG

Item #: 0938129

Cat #: YAZ8CTC14

UPC: 781810239308

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 1/4 Inch Bolt Hole, Coded Red, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 1/4 Inch Bolt Hole, Coded Red, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

BURNDY HYLUG YAZ8CTC14 compression terminal provides a reliable, long-barrel solution for terminating 8 AWG copper conductors in power and grounding applications. Designed for secure performance, easy wire insertion, and corrosion resistance, it helps support dependable connections in demanding electrical installations.

Also known as: 781810239308, YAZ8CTC14, BURYAZ8CTC14

Features & Benefits

  • Electro-tin plated copper construction helps resist corrosion and reduce galvanic effects in demanding environments
  • Long barrel design helps provide enhanced conductor engagement for secure, reliable terminations
  • Clearly marked with color coding and die index information to help simplify identification and installation
  • Internal wire-entry chamfer promotes smooth conductor insertion and helps protect wire strands from damage
  • Inspection window supports easier verification of proper conductor insertion before crimping

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Red
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 8