Dual Unloaded Keystone Module, Non-Metallic, Gray

Item #: 0938068

Cat #: CM2-U2KEYA-G

UPC: 786776143164

$ 1.82 EA
Company wide:
0 in stock
Non-Metallic, 2A, Dual Unloaded Keystone Module. Size: 0.57" x 0.76". Gray

Overview

Non-Metallic, 2A, Dual Unloaded Keystone Module. Size: 0.57" x 0.76". Gray

Dual, flushmount unloaded module. Accepts keystone jacks with a latching area of 0.58" x 0.76" (14.7mm x 19.3mm).

Also known as: 786776143164, CM2-U2KEYA-G, WMDCM2U2KEYAG

Specifications

Color: Gray
Material: Plastic
Color: Gray
Material: Plastic