2A Blank Module, CM Series, Non-Metallic, Gray

Item #: 0938066

Cat #: CM2-BL-G

UPC: 786776018257

$ 0.89 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic, 2A, Blank Module. Gray.

Overview

Non-Metallic, 2A, Blank Module. Gray.

CM Series Open System Communication Modules support open system architecture by providing a variety of unloaded modules to accept devices from Ortronics and other industry leading manufacturers. Mounting industry standard communication devices in Wiremold wire and cable management systems has never been easier. These open system modules provide a flexible and aesthetically pleasing way to easily connect communication cabling at the point-of-use.

Also known as: 786776018257, CM2-BL-G, WMDCM2BLG

Specifications

Color: Gray
Material: Plastic
Color: Gray
Material: Plastic