Preset Dimmer, Skylark, 1000W, 120V, Almond

Item #: 0938030

Cat #: CT-103P-AL

UPC: 027557829700

$ 85.44 EA
Company wide:
0 in stock
Documents & Guides
Skylark Preset Dimmer, 1000 Watt, 120 Volt, Incandescent/Halogen, 3-Way, Color: Almond

Overview

Skylark Preset Dimmer, 1000 Watt, 120 Volt, Incandescent/Halogen, 3-Way, Color: Almond

Skylark Contour Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, 3-way/single-pole, preset, 120V/1000W inc/hal, 600VA MLV in almond

Also known as: 027557829700, CT-103P-AL, LUTCT103PAL

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 120
Mounting: Surface
Wattage: 1000
Color: Almond
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Preset
Mounting: Surface
Color: Almond
Light Technology: Halogen
Volts AC: 120
Wattage: 1000
Dimmable: Yes