Structured Media Premium Vented Hinged Door, 21"

Item #: 0938027

Cat #: 47605-21S

UPC: 078477543672

$ 102.24 EA
Company wide:
1 in stock
Documents & Guides
Structured Media Premium Vented Hinged Door, 21"

Overview

Structured Media Premium Vented Hinged Door, 21"

21-Inch Vented, Structured Media Premium Hinged Door, White

Also known as: 078477543672, 47605-21S, LEV4760521S

Specifications

Mounting: Flush
Type: Door, Hinged
Color: White
Material: Steel
Mounting: Flush
Color: White
Type: Door, Hinged
Material: Steel