BARRIER TRANSIENT PIPE 3/4 NIPPLE

Item #: 0938024

Cat #: RTP3034

UPC: 782856526667

$ 403.51 EA
Company wide:
0 in stock
Documents & Guides
BARRIER TRANSIENT PIPE 3/4 NIPPLE

Overview

BARRIER TRANSIENT PIPE 3/4 NIPPLE

Three stage protection and fine over-voltage protection helps ensure lowest residual surge voltage reaches sensitive equipment

Also known as: 782856526667, RTP3034, CADRTP3034

Features & Benefits

  • Three stage protection and fine over-voltage protection helps ensure lowest residual surge voltage reaches sensitive equipment
  • Flexible installation allows enclosure to be installed “dead ended", “T" configured or in-line
  • Optimized for protection of 2-wire industrial 4-20mA loops and suitable for exposed locations
  • Supports line currents up to 145mA and protects 24VDC powered equipment

Specifications

IP/NEMA Rating: IP55
Material: Stainless Steel
Height: 5 in
IP/NEMA Rating: IP55
Height: 5 in
Material: Stainless Steel