COMBO 2 PORT USB RECEPTACLE 15A 125V AL

Item #: 0938023

Cat #: TR7740A-BOX

UPC: 032664729218

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton combination USB charger with receptacle, Tamper resistant, 15A, Flush mount, 125 Vac, 5 Vdc, Wire leads, Almond, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic

Overview

Eaton combination USB charger with receptacle, Tamper resistant, 15A, Flush mount, 125 Vac, 5 Vdc, Wire leads, Almond, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Also known as: 032664729218, TR7740A-BOX, CWDTR7740ABOX

Specifications

Amps: 15
Color: Almond
Amps: 15
Color: Almond