CEILING 78W COOL WITH PRISMATIC LEN

Item #: 0937936

Cat #: GLED78W

UPC: 019813039046

$ 958.58 EA
Company wide:
0 in stock
Documents & Guides
CEILING 78W COOL LED WITH PRISMATIC LENS WHITE

Overview

CEILING 78W COOL LED WITH PRISMATIC LENS WHITE

The RABGLED78W LED garage lighting replaces 250 Watt Metal Halide. 100,000 hour LED lifespan. 5-year, no-compromise warranty. High-performance output maximizes spacing criterion.

Also known as: 019813039046, GLED78W, RABGLED78W

Specifications

Wattage: 78
Type: Ceiling
Color: White
Light Technology: LED
Wattage: 78
Color: White
Type: Ceiling
Light Technology: LED