High Speed Data Line Protector, 40 VDC

Item #: 0937934

Cat #: HSP10K36

UPC: 782856475064

$ 737.12 EA
Company wide:
0 in stock
Documents & Guides
PROTECTOR LINE HIGH SPEEDDATA 8MB 12V KRONE LSA

Overview

PROTECTOR LINE HIGH SPEEDDATA 8MB 12V KRONE LSA

Multi-stage protection with primary or combination primary/secondary protectors.

Also known as: 782856475064, HSP10K36, CADHSP10K36

Features & Benefits

  • Multi-stage protection with primary or combination primary/secondary protectors
  • 10 pair protector
  • Provides both L-L and L-PE protection modes for comprehensive protection
  • Simple installation into Krone® LSA disconnect block
  • Data Line Terminator (DLT) available where screw terminal connections are required

Specifications

Width: 4.920 in
Depth: 0.830 in
Height: 1.360 in
Width: 4.920 in
Height: 1.360 in
Depth: 0.830 in