Vapor Tight Utility Light (Wall Mount)

Item #: 0937930

Cat #: VW150I M12

UPC: 745973817681

$ 54.92 EA
Company wide:
83 in stock
Documents & Guides
Vapor Tight Utility Light (Wall Mount), 150W A19/A21 Incandescent, 120V, 3/4" Threaded Knockouts, Color: Gray ***Lamp Not Included***

Overview

Vapor Tight Utility Light (Wall Mount), 150W A19/A21 Incandescent, 120V, 3/4" Threaded Knockouts, Color: Gray ***Lamp Not Included***

Utility vapor tight, wall mount, lamp not included, SKU - 137U77

Also known as: 745973817681, VW150I M12, LITVW150IM12, pit light, jelly jar, barn light

Specifications

Volts AC: 120
Color: Gray
Wattage: 150
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Wattage: 150
Light Technology: Incandescent
Color: Gray
Material: Aluminum