Surge Diverter, 24/48 DC

Item #: 0937897

Cat #: DSD1402BR24/48

UPC: 782856524748

Company wide:
0 in stock
Documents & Guides
For use on 24/48 V DC systems.

Overview

For use on 24/48 V DC systems.

Suitable for exposed DC wiring for both 24 and 48 VDC distribution systems.

Also known as: 782856524748, DSD1402BR24/48, CADDSD1402BR2448

Features & Benefits

  • 40 kA 8/20μs surge rating per mode, 80 kA per line, 120 kA total per pair
  • Suitable for exposed DC wiring
  • Indication flag provides clear visual indication of life status
  • Suitable for both 24 VDC and 48 VDC distribution systems

Specifications

IP/NEMA Rating: IP20
Width: 1.420 in
Depth: 2.680 in
IP/NEMA Rating: IP20
Depth: 2.680 in
Width: 1.420 in