Multi-Wattage 208V Slope Top Wall Heater, Stainless Steel

Item #: 0937882

Cat #: PAW2022-SS-ST

UPC: 093319005149

$ 2696.92 EA
Company wide:
0 in stock
Documents & Guides
PAW-SS Series Stainless Steel Slope Top Heater, 208V, 500, 750, 1000, 1250, 1500, 1750, 2250 Watts, 2.4-10.8 Amps

Overview

PAW-SS Series Stainless Steel Slope Top Heater, 208V, 500, 750, 1000, 1250, 1500, 1750, 2250 Watts, 2.4-10.8 Amps

The heater of choice in the boating industry. This is the only electric heater specifically designed to be used in marine applications. It has all the great features of the Pic-A-Watt® heater (including a stainless steel grill, wall can and interior) enabling it to stand up to the corrosive environment on saltwater boats. The wall can is flanged for recess mounting into a wood bulkhead. Consult factory or review catalog for other models, including a high-efficiency motor and a Dial-A-Watt™ switch allowing you to change the wattage with a grill-mounted selector switch. 304 Stainless Steel Enclosure. Approved For Inspected Vessels. Slope Top Accessory Available. Original Pic-A-Watt® Element. Multiple wattage options, to tailor to a room’s specific heating requirements. Patented Smart Limit Protection®. Whisper Quiet Squirrel Cage Blower. Proudly made in the USA. 3 Year Warranty.

Also known as: 093319005149, PAW2022-SS-ST, KNGPAW2022SSST

Specifications

Wattage: 750, 1500, 500, 1750, 2250, 1000, 1250
Type: Marine
Material: Stainless Steel
Color: Stainless
Volts AC: 208
Mounting: Wall
Wattage: 750, 1500, 500, 1750, 2250, 1000, 1250
Material: Stainless Steel
Volts AC: 208
Type: Marine
Color: Stainless
Mounting: Wall