SDX Precision Molded Fiber Adapter Plate (BLUE), Single-mode OS1/2, Duplex LC, 12 fibers

Item #: 0937875

Cat #: 5F100-2LL

UPC: 078477583999

$ 133.55 EA
Company wide:
18 in stock
Documents & Guides
SDX Precision Molded Fiber Adapter Plate (BLUE), Single-mode OS1/2, Duplex LC, 12 fibers, Zirconia Ceramic Sleeve

Overview

SDX Precision Molded Fiber Adapter Plate (BLUE), Single-mode OS1/2, Duplex LC, 12 fibers, Zirconia Ceramic Sleeve

Leviton SDX fiber optic adapter plates are used in conjunction with SDX panels or enclosures (rack- or wall-mount) to provide a means to connect backbone to backbone or backbone to horizontal fiber cabling. SDX fiber adapter plates are offered in LC, SC, and ST versions.

Also known as: 078477583999, 5F100-2LL, LEV5F1002LL

Specifications

Color: Blue
Type: Singlemode, Duplex
Number of Ports: 12
Connector Type: LC
Color: Blue
Number of Ports: 12
Type: Singlemode, Duplex
Connector Type: LC