C-h Dh367udkw 800a 3p 600v Sfty Sw

Item #: 0937825

Cat #: DH367UDKW

UPC: 782114195871

$ 25064.94 EA
Company wide:
0 in stock
Documents & Guides
800 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 600 Vdc, NEMA 12, Upper Viewing Window

Overview

800 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 600 Vdc, NEMA 12, Upper Viewing Window
Also known as: 782114195871, DH367UDKW, CUTDH367UDKW

Specifications

Poles: 3
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Volts AC: 600
Amps: 800
IP/NEMA Rating: NEMA 12