CUCMP 6AWG 90DEG 7/32-5/8 T ULCSA

Item #: 0937802

Cat #: CLNB-6-10-58-9

UPC: 783669654165

$ 29.30 EA
Company wide:
0 in stock
ILSCO CUCMP 6AWG 90DEG 7/32-5/8 T ULCSA

Overview

ILSCO CUCMP 6AWG 90DEG 7/32-5/8 T ULCSA
Also known as: 783669654165, CLNB-6-10-58-9, ILSCLNB610589

Specifications

Size: 10
Material: Copper
Size: 10
Material: Copper