Flying Lead VGA + 3.5mm Audio + 3RCA

Item #: 0937783

Cat #: 2212-60018-002

UPC: 757120600183

Call for price
Company wide:
0 in stock
Documents & Guides
Rapid Run, Multi-Format Flying Leads, Connector A: 15-Pin Rapid Run - Male, Connector B: VGA, 3.5mm Stereo Audio, 3RCA - Male, Black, Length: 1-1/2 ft.

Overview

Rapid Run, Multi-Format Flying Leads, Connector A: 15-Pin Rapid Run - Male, Connector B: VGA, 3.5mm Stereo Audio, 3RCA - Male, Black, Length: 1-1/2 ft.

RapidRun Multi-Format is the latest addition to the RapidRun product family and is designed to support A/V signals from multiple devices over a single cable. With the advent of the “Analog Sunset” in 2014, digital solutions are being developed to expand the RapidRun Multi-Format line. RapidRun Multi-Format products are capable of carrying signals similar to what the RapidRun PC products carry, therefore, the RapidRun PC products will transition to this new RapidRun line in a phased approach—expected to be completed by the end of 2012. Adapters have been developed for service situations and warranty support where a new RapidRun Multi-Format flying lead or wall plate must be used on a RapidRun PC runner cable, or where a RapidRun PC flying lead or wall plate must be used on a new RapidRun Multi-Format runner cable.

Also known as: 757120600183, 2212-60018-002, QUI60018

Specifications

Length: 1 1/2 ft
Jacket: PVC
Color: Black
Length: 1 1/2 ft
Color: Black
Jacket: PVC