Flying Leads VGA

Item #: 0937782

Cat #: 2212-60082-003

UPC: 757120600824

$ 11.23 EA
Clearance
Price good while supplies last
Company wide:
24 in stock
Documents & Guides
Rapid Run, Multi-Format Flying Leads, Connector A: 15-Pin Rapid Run - Male, Connector B: VGA, Black, Length: 3 ft.

Overview

Rapid Run, Multi-Format Flying Leads, Connector A: 15-Pin Rapid Run - Male, Connector B: VGA, Black, Length: 3 ft.
Also known as: 757120600824, 2212-60082-003, QUI60082

Specifications

Length: 3 ft
Jacket: PVC
Color: Black
Length: 3 ft
Color: Black
Jacket: PVC