PLATT logo

35ft Plenum Multi-Format All-In-One Cable Runner

Item #: 0937771
Cat #: 2212-60072-035
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Rapid Run, Multi-Format Runner Cable, Plenum, Connector A: 15-Pin Rapid Run - Female, Connector B: VGA, 3.5mm, Composite Video, Stereo Audio Flying Lead, Black, Length: 35 ft.

Overview

Rapid Run, Multi-Format Runner Cable, Plenum, Connector A: 15-Pin Rapid Run - Female, Connector B: VGA, 3.5mm, Composite Video, Stereo Audio Flying Lead, Black, Length: 35 ft.
Also known as: 2212-60072-035, QUI221260072035

Specifications

Color: Black
Jacket: Plenum
Length: 35 ft
Color: Black
Length: 35 ft
Jacket: Plenum

Customer Reviews

No reviews for this product
(0)