3-1/4" x 14" to 7" Round Transition

Item #: 0937752
Cat #: T460
UPC: 026715168811
Call for price
Company wide:
0 in stock
Documents & Guides
Transition; 3-1/4" x 14" to 7" Round

Overview

Transition; 3-1/4" x 14" to 7" Round
Also known as: 026715168811, T460, BRNT460

Specifications

Diameter: 7 in
Type: Transition Fitting
Color: Aluminum
Size: 3 1/4 x 10 in
Diameter: 7 in
Color: Aluminum
Type: Transition Fitting
Size: 3 1/4 x 10 in

Customer Reviews

No reviews for this product
(0)