Coaxial Surge Protector, N-Type, F/F, 450 V Spark-Over Voltage @ 100 V/µs

Item #: 0937734

Cat #: CSP1NB90

UPC: 782856690726

$ 168.29 EA
Company wide:
0 in stock
Documents & Guides
coaxial surge protection. For 90 V bulkhead N-Type connections.

Overview

coaxial surge protection. For 90 V bulkhead N-Type connections.

coaxial surge protection.

Also known as: 782856690726, CSP1NB90, CADCSP1NB90

Features & Benefits

  • Simple plug-in installation
  • Supplied with mounting bracket and ground lug terminal
  • Low insertion and return loss
  • Wide operating frequency spectrum

Specifications

Width: 0.980 in
Depth: 1 in
IP/NEMA Rating: IP20
Height: 0.980 in
Width: 0.980 in
IP/NEMA Rating: IP20
Depth: 1 in
Height: 0.980 in