Coaxial Surge Protector, F-Type, Male/Female, 450 V Spark-Over Voltage @ 100 V/µs

Item #: 0937708

Cat #: CSP1F90

UPC: 782856690702

$ 179.87 EA
Company wide:
0 in stock
Documents & Guides
CAD CSP1F90 COAXIAL SURGE PRO

Overview

CAD CSP1F90 COAXIAL SURGE PRO

coaxial surge protection.

Also known as: 782856690702, CSP1F90, CADCSP1F90

Features & Benefits

  • Simple plug-in installation
  • Supplied with mounting bracket and ground lug terminal
  • Low insertion and return loss
  • Wide operating frequency spectrum

Specifications

Width: 0.980 in
Depth: 1 in
IP/NEMA Rating: IP20
Height: 0.980 in
Width: 0.980 in
IP/NEMA Rating: IP20
Depth: 1 in
Height: 0.980 in