Soft Starter, 200mm, 180A, 24VDC, 200-600VAC, for 3PH Motors

Item #: 0937645

Cat #: S801+T18N3S

UPC: 786685558820

$ 5690.34 EA
Company wide:
0 in stock
Soft Starter, 200 mm, 180 Amp, T-Frame, 3-Pole, 24 Volt DC Power, 200 - 600 Volt AC Operating Voltage, 47 - 63 Hz, 1 - 2 Conductors, #5 AWG - 500 kcmil Wire, 120 Volt DC, 240 Volt AC, CIM, 3-Phase Motors, Modbus RTU, NEMA 0, LCD Display, -30°C to -50°C

Overview

Soft Starter, 200 mm, 180 Amp, T-Frame, 3-Pole, 24 Volt DC Power, 200 - 600 Volt AC Operating Voltage, 47 - 63 Hz, 1 - 2 Conductors, #5 AWG - 500 kcmil Wire, 120 Volt DC, 240 Volt AC, CIM, 3-Phase Motors, Modbus RTU, NEMA 0, LCD Display, -30°C to -50°C

The S811+/S801+ line of intelligent technologies soft starters is designed to be the smallest, most compact soft starter in the market today. With this small size, it can easily fit in place of existing soft starter designs, wye-delta starters or across-the-line NEMA and IEC starters. This feature allows easy retrofits of existing motor control centers or enclosures and saves the expense of replacing existing structures or adding a new one to house a soft starter.

Also known as: 786685558820, S801+T18N3S, CUTS801+T18N3S

Specifications

Phase: 3
Volts DC Control: 24
Poles: 3
Mounting: Surface
Horsepower: 150, 60
Type: Softstarter
Amps: 180
Size: Frame T
Volts AC Range: 200 - 600
Phase: 3
Poles: 3
Horsepower: 150, 60
Amps: 180
Volts AC Range: 200 - 600
Volts DC Control: 24
Mounting: Surface
Type: Softstarter
Size: Frame T