This product has been discontinued.

Hammond Power Solutions NMK075DB
Item #: 0937622
Cat #: NMK075DB
UPC: 803423049294
Company wide:
0
in stock
Discontinued
Documents & Guides
HAMMOND NMK075DB 240 DELTA- 208V 75KVA TRANSFORMER
Overview
HAMMOND NMK075DB 240 DELTA- 208V 75KVA TRANSFORMER
Also known as: 803423049294, NMK075DB, HMDNMK075DB
Specifications
| Phase: | 3 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 240 Delta |
| Secondary Voltage: | 120/208Y |
| Volt Amps: | 75kVA |
| Phase: | 3 |
| Primary Voltage: | 240 Delta |
| Volt Amps: | 75kVA |
| Type: | Dry Type Transformer |
| Secondary Voltage: | 120/208Y |