Wallmount 3-Point Latch Type 4X, 48x36x8, Brushed, SS 304

Item #: 0937588

Cat #: A48H3608SSLP3PT

UPC: 783510143213

$ 7209.99 EA
Company wide:
0 in stock
These enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching. This Wallmount 3-Point Latch Type 4X, A48H3608SSLP3PT item measures 48x36x8 in. with a material of SS304, Brushed.

Overview

These enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching. This Wallmount 3-Point Latch Type 4X, A48H3608SSLP3PT item measures 48x36x8 in. with a material of SS304, Brushed.

For indoor or outdoor applications that require corrosion protection from chemicals and water. CONCEPT Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure. Available in solid- and window-door models.

Also known as: 783510143213, A48H3608SSLP3PT, HOFA48H3608SSLP3PT

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Internal 3-point latch and Type 316L stainless steel padlocking PowerGlide Handle
  • Remove door by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Height: 48 in
Width: 36 in
Material: Stainless Steel 304
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Height: 48 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Depth: 8 in
Width: 36 in
Finish: Brushed #4