TDX Flush Plate, Steel, Modular TDX 200 kA, 0.47"

Item #: 0937477

Cat #: TDXM200FP

UPC: 782856593577

$ 241.88 EA
Company wide:
0 in stock
Documents & Guides
CAD TDXM200FP PROTECTOR SURGE

Overview

CAD TDXM200FP PROTECTOR SURGE

Flush plate kit for mounting behind drywall.

Also known as: 782856593577, TDXM200FP, CADTDXM200FP

Features & Benefits

  • Flush plate kit for mounting behind drywall

Specifications

Material: Steel
Depth: 0.470 in
Width: 233 in
Height: 315 in
Material: Steel
Width: 233 in
Depth: 0.470 in
Height: 315 in