Contactor IEC, 250-500 VAC/VDC

Item #: 0937464
Cat #: AF26-30-00-14
UPC:
$ 139.79 EA
Company wide:
114 in stock
45 Amp, 3-Pole, 600V Rated, 250-500 VAC/VDC Coil. AF-Line Series, AF26 Frame, IEC Contactor. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***

Overview

45 Amp, 3-Pole, 600V Rated, 250-500 VAC/VDC Coil. AF-Line Series, AF26 Frame, IEC Contactor. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***
Primarily for controlling single and three phase motors and switching power circuits 3 pole, 45 amp, non-reversing across the line contactor with 250-500V AC/DC coil and no auxiliary contacts
Also known as: AF26-30-00-14, ABBAF26300014

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 45
Volts AC: 600
Volts DC Control Range: 250 - 500
Volts AC Control Range: 250 - 500
Poles: 3
Amps: 45
Volts DC Control Range: 250 - 500
Type: Contactor, IEC, Non-Reversing
Volts AC: 600
Volts AC Control Range: 250 - 500

Customer Reviews

No reviews for this product
(0)