3
more

Breaker, 200A, 3P, 240V, Q-Line, 22 kAIC, Lug In/Lug Out, w/Lugs
Item #: 0937406
Cat #: THQD32200WL
UPC: 783164087994
$ 6007.36 EA
Company wide:
0
in stock
Documents & Guides
200 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC, with Lugs
Overview
200 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC, with Lugs
Also known as: 783164087994, THQD32200WL, ABBTHQD32200WL
Specifications
| Amps: | 200 |
| Mounting: | Panel |
| Poles: | 3 |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 22 kA |
| Amps: | 200 |
| Poles: | 3 |
| Interrupt Rating AC: | 22 kA |
| Mounting: | Panel |
| Volts AC: | 120, 240 |