
Eaton Bussmann series high speed British standard fuse
Item #: 0937378
Cat #: 315LMT
UPC: 051712833813
$ 388.94 EA
Company wide:
0
in stock
Documents & Guides
Eaton Bussmann series high speed British standard fuse, 690 Vac, 500 Vdc, 315A, 200 kAIC, None, Fuse, Blade end X blade end, Stud - 315LMT
Overview
Eaton Bussmann series high speed British standard fuse, 690 Vac, 500 Vdc, 315A, 200 kAIC, None, Fuse, Blade end X blade end, Stud - 315LMT
Eaton's Bussmann British standard BS88 fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current and voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.
Also known as: 051712833813, 315LMT, BUS315LMT
Specifications
| Mounting: | Stud |
| Size: | LMT |
| Volts AC: | 240 |
| Volts DC: | 150 |
| Amps: | 315 |
| Interrupt Rating DC: | 200 kA |
| Interrupt Rating AC: | 200 kA |
| Class: | BS |
| Mounting: | Stud |
| Volts AC: | 240 |
| Amps: | 315 |
| Interrupt Rating AC: | 200 kA |
| Size: | LMT |
| Volts DC: | 150 |
| Interrupt Rating DC: | 200 kA |
| Class: | BS |